Beli dewalt dcd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)Deskripsi:Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtimeatribut:
- Type: Brushless Screwdriver Drill
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Deskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- DEWALT Brushless Drill Driveratribut:
- Accessories: 1x Charger, 2x 3.0 Ah Batteries, 1x Tool Box
- Battery Capacity (AH): 3.0
- Battery Type: Li-Ion
- Battery Voltage (V): 18/20 (Max)
- Chuck Capacity (mm): 1.5 - 13
- Max. Drilling in Iron (mm): 13
- Max. Drilling in Wood (mm): 35
- Maximum Torque (Nm): 65 (Hard); 26 (Soft)
- No Load Speed (rpm): 0-450/0-1650
- Reversible: Yes
- Speed Variation: Yes
- DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)Deskripsi:Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
- DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai)atribut:
- Battery: XR Li-Ion, 18 V 1.3 Ah
- Battery Voltage (V): 18
- Chuck Capacity (mm): 1.5-13
- Chuck Size: 1/2inch
- Clutch: 16 setting
- Maximum Torque (N m): 42 (hard), 24 (soft)
- No Load Speed (rpm): 0-450/ 1500 r.p.m
- Transmision: 2 speed settings, variable speed and reverse switch for maximum control
- DEWALT Brush Ring Assemblyatribut:
- Product Type: Brush Ring Assembly
- Fits Brand: DEWALT(R)
- For Use With Grainger Item Number: 11A170; 11A172; 21RL06; 21RL07; 24T853
- For Use With Mfr. Model Number: DCD780B TYPE 1; DCD780B TYPE 2; DCD780C2 TYPE 1; DCD780C2 TYPE 2; DCD785C2 TYPE 1; DCD785C2 TYPE 2; DCH253B TYPE 1; DCH253M2 TYPE 1
- DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)Deskripsi:Double-Force, Sliding-Arm bar clamps feature interchangeable sliding arms, and end fasteners that can be loosened without tools for simple, effective use. They are equipped with Bessey MorPads, to help ensure a strong grip on your workpiece without marring. The sturdy, wear-resistant tempered spindles also stand up to rugged use while providing long service life. High Pressure bar clamps can be used for both clamping and spreading. They feature double-locking swivel jaws, and provide up to 600 lb. of one-handed force. Claw type clamps are ideal for use in confined spaces. Use in welding, assembly, fabricating, and repair. The spindle mechanism can be positioned outside the working area. Trigger Bar Clamps easily convert to spreaders. They also feature removable jaw pads to help protect work surfaces.atribut:
- UNSPSC: 27112103
- DEWALT Battery 18V lo-Lion 4.0Ahatribut:
- Type: Battery Pack
- Voltage (V): 18
- Capacity (Ah): 4
- DEWALT Set Mata Bor Jobber Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Standards: Not Rated
- Drill Bit Point Angle (degrees): 135
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- UNSPSC: 27112801
- DEWALT Charger FLEXVOLTatribut:
- Voltage (V): 54
- DEWALT Cordless Angle Grinder Max Slide SAG M10 KitDeskripsi:Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" positionatribut:
- Voltage (V): 20
- Battery Capacity (AH): 5
- Charger: DCB115
- Disc Diameter (mm): 100
- Spindle Thread: M10
- Switch Type: Slider
- No Load Speed (rpm): 9000
- DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Voltage (V): 18 / 20
- Impact Rate (ipm): 2015
- Anvil Type: Hog Ring
- Battery Type: Li-Ion
- Drive Size (inch): 3/4
- No Load Speed (rpm): 0-1200/0-440/0-575
- Torque Capacity (N m): 1925 - 2576
Daftar Harga dewalt dcd Terbaru November 2026
| DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai) | Rp3.999.900 |
| DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai) | Rp3.599.900 |
| DEWALT Battery | Rp469.900 |
| DEWALT Brushless Drill Driver | Rp6.099.900 |
| DEWALT Battery FLEXVOLT | Rp2.499.900 |
| DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton) | Rp49.900 |
| DEWALT Cordless Hammer Drill Brushless (Mesin Bor Beton Baterai) | Rp1.899.900 |
| DEWALT Hammer Drill (Mesin Bor Listrik) | Rp1.399.900 |
| DEWALT Cordless Drill Driver XR Compact (Mesin Bor Baterai) | Rp4.199.900 |
| DEWALT Brush Ring Assembly | Rp409.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/nnP106832851-1.jpg)
/ofP106832879-1.jpg)



/iiP105194666-1.jpg)
/m5P104800797-1.jpg)
/fpP104801565-2.jpg)
/P102099599-1.jpg)

/2eP107712086-1.jpg)

/3jP107714127-1.jpg)

/mtP107702821-1.jpg)

/m4P104801796-1.jpg)


/0fP104801015-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)